Goodman 3 - 3.5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30) Zoom

Goodman 3 - 3.5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30)

SKU:CAPF3743C6

Brand: Goodman

Goodman
Qty Price
$463.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Application: HVAC
Airflow: Downflow
Upflow
BTU:
?
36000-42000
Cooling Capacity (BTU): 42000
Ton: 3.5
3
Suction Line: 7/8"
Liquid Line: 3/8"
Coil Size: 16-3/4"W x 26"H
Plenum Opening: 23.5"W x 29"H
Weight (lbs): 75 lbs

Description for Goodman CAPF3743C6

The Goodman CAPF Cased Upflow/Downflow Indoor Coils are made for split system air conditioners and heat pumps. The cabinet is painted Architectural Gray. This evaporator coil operates with an air conditioner or heat pump of two different tonnages. The evaporator coil comes factory equipped with an orifice (Flowrater) for the small listed tonnage. If you are matching the evaporator with an air conditioner or heat pump of the higher tonnage, the Flowrater of that tonnage will need to be used. If you are just purchasing this evaporator and are going to match it with a unit of the higher tonnage listed on the description, you will need to purchase the larger Flowrater and install it in the evaporator before start up. Instead of Flowrater a Thermostatic Expansion Valve (TXV) may be used or required for some equipment. (For details click Specification Sheet)
Features

  • 10 Year Parts Warranty
  • Suitable for use with R410A and R22 refrigerants
  • Rust-proof, high-temperature, thermoplastic drain pans feature a low water-retention design
  • Available with check flowrater expansion device for heat pump or cooling-only applications
  • Rifled copper tubing and corrugated aluminum fin coils
  • Foil-faced insulation
  • High quality post-paint cabinet
  • Split-seam front for easy access

Note: Do not use these coils on oil furnaces or any applications where the temperature on the drain pan may exceed 300 degrees F. If you are going to use these coils on these applications, the factory installed drain pan must be replaced with a high temperature drain pan kits available as a field installed option.

PLEASE NOTE: The product weighs 71 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 3 - 3.5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons