Goodman 4 - 5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30) Zoom

Goodman 4 - 5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30)

SKU:CAPF4860C6

Brand: Goodman

Goodman
Qty Price
$469.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Airflow: Downflow
Upflow
BTU:
?
48000-60000
Cooling Capacity (BTU): 60000
Ton: 5
4
Suction Line: 7/8"
Liquid Line: 3/8"
Coil Size: 16-3/4"W x 26"H
Plenum Opening: 20"W x 29"H
Weight (lbs): 68 lbs

Description for Goodman CAPF4860C6

The Goodman CAPF Cased Upflow/Downflow Indoor Coils are made for split system air conditioners and heat pumps. The cabinet is painted Architectural Gray. This evaporator coil operates with an air conditioner or heat pump of two different tonnages. The evaporator coil comes factory equipped with an orifice (Flowrater) for the small listed tonnage. If you are matching the evaporator with an air conditioner or heat pump of the higher tonnage, the Flowrater of that tonnage will need to be used. If you are just purchasing this evaporator and are going to match it with a unit of the higher tonnage listed on the description, you will need to purchase the larger Flowrater and install it in the evaporator before start up. Instead of Flowrater a Thermostatic Expansion Valve (TXV) may be used or required for some equipment. (For details click Specification Sheet)
Features

  • 10 Year Parts Warranty
  • Suitable for use with R410A and R22 refrigerants
  • Rust-proof, high-temperature, thermoplastic drain pans feature a low water-retention design
  • Available with check flowrater expansion device for heat pump or cooling-only applications
  • Rifled copper tubing and corrugated aluminum fin coils
  • Foil-faced insulation
  • High quality post-paint cabinet
  • Split-seam front for easy access

Note: Do not use these coils on oil furnaces or any applications where the temperature on the drain pan may exceed 300 degrees F. If you are going to use these coils on these applications, the factory installed drain pan must be replaced with a high temperature drain pan kits available as a field installed option.

Goodman 4 - 5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30)

REVIEW SNAPSHOT®

by PowerReviews
Goodman 4 - 5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Evap Coil 4-5 ton

By Mart the weightlifter

from Independence, MO

Verified Buyer

Comments about Goodman 4 - 5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 30):

Nice design; meets product install specs. The label on evap coil specifies to "unsweat cap" on low pressure line after releasing line pressure. The line cap is permenate; need to drill out end or refit with new coupling after releasing line pressure.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers