Goodman 3 Ton, Uncased Evaporator Coil (13"W x 19-9/16"H x 20-1/2"D) Zoom

Goodman 3 Ton, Uncased Evaporator Coil (13"W x 19-9/16"H x 20-1/2"D)

SKU:CAUF3636A6

Brand: Goodman

Goodman
CAUF3636A6 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
3

Specs

Application: HVAC
Airflow: Upflow
Downflow
Ton: 3
Coil Size: 13"W x 19-9/16"H x 20-1/2"D
Suction Line: 7/8"
Liquid Line: 3/8"
Weight (lbs): 23 lbs
Warranty: 10 Year Limited Warranty on Parts

Description for Goodman CAUF3636A6

The Goodman brand CAUF Indoor Coil is made for use with split-system air conditioning and heat pump systems.This coil can operate with a heat pump or condenser of two different tonnages. The unit comes equipped with an orifice (flowrater) for the larger listed tonnage. If you wish to pair the coil with a condenser or heat pump of the smaller tonnage, an orifice in that tonnage will need to be used (unless a TXV is required instead).
Features

  • Suitable for use with R-410A and R-22 refrigerants
  • Rust-proof, high-temperature, thermoplastic drain pans feature a low water-retention design
  • Available with check flowrater expansion device for heat pump or cooling-only applications
  • Rifled tubing and corrugated aluminum fin coil construction

Goodman 3 Ton, Uncased Evaporator Coil (13"W x 19-9/16"H x 20-1/2"D)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons