Goodman 3-3.5 Ton, Uncased Evaporator Coil (20"W x 19-15/16"H x 20-1/2"D) Zoom

Goodman 3-3.5 Ton, Uncased Evaporator Coil (20"W x 19-15/16"H x 20-1/2"D)

SKU:CAUF3642C6

Brand: Goodman

Goodman
Qty Price
$339.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Airflow: Downflow
Upflow
Ton: 3
3.5
Coil Size: 20"W x 19-15/16"H x 20-1/2"D
Suction Line: 7/8"
Liquid Line: 3/8"
Weight (lbs): 28 lbs
Warranty: 10 Year Limited Warranty on Parts

Description for Goodman CAUF3642C6

The Goodman brand CAUF Indoor Coil is made for use with split-system air conditioning and heat pump systems.This coil can operate with a heat pump or condenser of two different tonnages. The unit comes equipped with an orifice (flowrater) for the larger listed tonnage. If you wish to pair the coil with a condenser or heat pump of the smaller tonnage, an orifice in that tonnage will need to be used (unless a TXV is required instead).
Features

  • Suitable for use with R-410A and R-22 refrigerants
  • Rust-proof, high-temperature, thermoplastic drain pans feature a low water-retention design
  • Available with check flowrater expansion device for heat pump or cooling-only applications
  • Rifled tubing and corrugated aluminum fin coil construction

Goodman 3-3.5 Ton, Uncased Evaporator Coil (20"W x 19-15/16"H x 20-1/2"D)

REVIEW SNAPSHOT®

by PowerReviews
Goodman 3-3.5 Ton, Uncased Evaporator Coil (20'W x 19-15/16'H x 20-1/2'D)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent Aluminum "A" Coil

By Parkmaster10

from Ooltewah, Tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Goodman 3-3.5 Ton, Uncased Evaporator Coil (20'W x 19-15/16'H x 20-1/2'D):

        Order was delivered within 3 days, installed 10 days later and was found to fit perfectly. Nice coil from a good supplier.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Goodman 3-3.5 Ton, Uncased Evaporator Coil (20'W x 19-15/16'H x 20-1/2'D)

          Q:

          Will this coil fit in Model number GPC1136H41
          Asked on 1/30/2015 by Patti from Weirsdale, Fl

          1 answer

          • CUSTOMER CARE

            A:

            it would be best to call w model & serial #, to source the correct coil

            Answered on 2/2/2015 by Supplyhouse Staff from New York
        Displaying question 1

        Do you have a question about this product?