Goodman 3 - 3.5 Ton, Cased/Horizontal Evaporator Coil (W 21 x D 26 x H 20) Zoom

Goodman 3 - 3.5 Ton, Cased/Horizontal Evaporator Coil (W 21 x D 26 x H 20)

SKU:CHPF3642C6

Brand: Goodman

Goodman
Qty Price
$339.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: HVAC
Airflow: Horizontal
Cooling Capacity (BTU): 42000
Ton: 3.5
3
Suction Line: 7/8"
Liquid Line: 3/8"
Coil Size: 19.5"W x 16"H
Plenum Opening: 19"W x 20"H
Weight (lbs): 65 lbs

Description for Goodman CHPF3642C6

The Goodman CHPF Cased Horizontal Flow Indoor Coils are made for split system air conditioners and heat pumps. The cabinet is painted Architectural Gray. This evaporator coil operates with an air conditioner or heat pump of two different tonnages, the evaporator coil comes factory equipped with an orifice (Flowrater) for the small listed tonnage. If you are matching the evaporator with an air conditioner or heat pump of the higher tonnage, the Flowrater of that tonnage will need to be used. If you are just purchasing this evaporator and are going to match it with a unit of the higher tonnage listed on the description, you will need to purchase the larger Flowrater and install it in the evaporator before start up. Instead of Flowrater a Thermostatic Expansion Valve (TXV) may be used or required for some equipment. (For details click Specification Sheet)
Features

  • 10 Year Parts Warranty
  • Suitable for use with R410A and R22 refrigerants
  • Rust-proof, high-temperature, thermoplastic drain pans feature a low water-retention design
  • Available with check flowrater expansion device for heat pump or cooling-only applications
  • Rifled copper tubing and corrugated aluminum fin coils
  • Foil-faced insulation
  • High quality post-paint cabinet
  • Split-seam front for easy access

Goodman 3 - 3.5 Ton, Cased/Horizontal Evaporator Coil (W 21 x D 26 x H 20)

Q&A: Ask the Questions, share answers