Goodman 3 Ton 13 SEER Commercial Air Conditioner (208v, 3 Phase) Zoom

Goodman 3 Ton 13 SEER Commercial Air Conditioner (208v, 3 Phase)

SKU:CPC036XXX3DXXX

Brand: Goodman

Goodman
Qty Price
$2,694.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Voltage:
?
208v
Phase: 3
SEER: 13
EER: 11.3
Motor: Direct Drive
Ton: 3
Cooling Capacity (BTU): 34600
Weight (lbs): 500 lbs
Heat Exchanger: Aluminized
Application: HVAC
Cooling
Type: Commercial
Packaged Air Conditioner
Airflow: Multi-Position
Hertz: 60
Warranty: 5 Year Limited Warranty on Parts
Refrigerant Type: R-410A

Description for Goodman CPC036XXX3DXXX

The CPC Packaged Air Conditioning units provide energy-efficient cooling performance in one self-contained unit. This unit is suitable for ground-level or rooftop installations and horizontal or downflow applications.

Features:

  • Direct drive (EEM) blower motor
  • Belt drive (optional)
  • Single-point entry
  • 24-volt terminal strip
  • 24-volt fused circuit protection
  • Contactor with lugs
  • Bottom utility entry
  • Full perimeter rail
  • Standard 2" filters
  • Filter dryer
  • Sloped drain pan
  • Powder-paint finish
  • Factory and field-installed accessories
  • PLEASE NOTE: The product weighs 525 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    Goodman 3 Ton 13 SEER Commercial Air Conditioner (208v, 3 Phase)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Goodman 4 Ton 13 SEER Commercial Air Conditioner (460v, 3 Phase)

      Q:

      I own a 1600sqft office building with a 1600sqft apartment directly above, both have multiple large windows covering the south and east walls. I need to keep both at different temperatures as well, would 2 of your 4 ton units be what i need?
      Asked on 5/27/2011 by Shop Owner from Tucson, AZ

      1 answer

      • CUSTOMER CARE

        A:

        For a space like this, we would recommend that you have a heat gain calculation performed in order to determine you BTU requirements.

        Answered on 6/1/2011 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?