Description
The CPC Packaged Air Conditioning units provide energy-efficient cooling performance in one self-contained unit. This unit is suitable for ground-level or rooftop installations and horizontal or downflow applications.

Features:
  • Direct drive (EEM) blower motor
  • Belt drive (optional)
  • Single-point entry
  • 24-volt terminal strip
  • 24-volt fused circuit protection
  • Contactor with lugs
  • Bottom utility entry
  • Full perimeter rail
  • Standard 2" filters
  • Filter dryer
  • Sloped drain pan
  • Powder-paint finish
  • Factory and field-installed accessories
  • Read more
    Specs
    Voltage:
    208v
    Phase:
    1
    SEER:
    13
    EER:
    11.3
    Motor:
    Direct Drive
    Ton:
    4
    Cooling Capacity (BTU):
    45500
    Weight (lbs):
    535 lbs
    Heat Exchanger:
    Aluminized
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A