Goodman 15 Ton Commercial Air Conditioner (208v, 3 Phase) Zoom

Goodman 15 Ton Commercial Air Conditioner (208v, 3 Phase)

SKU:CPC180XXX3BXXX

Brand: Goodman

Goodman
CPC180XXX3BXXX has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Voltage:
?
208v
Phase: 3
EER: 11
Motor: Belt Drive
Ton: 15
Cooling Capacity (BTU): 180000
Weight (lbs): 2035 lbs
Heat Exchanger: Aluminized

Description for Goodman CPC180XXX3BXXX

The CPC Packaged Air Conditioning units provide energy-efficient cooling performance in one self-contained unit. This unit is suitable for ground-level or rooftop installations and horizontal or downflow applications.

Features:

  • Direct drive (EEM) blower motor
  • Belt drive (optional)
  • Single-point entry
  • 24-volt terminal strip
  • 24-volt fused circuit protection
  • Contactor with lugs
  • Bottom utility entry
  • Full perimeter rail
  • Standard 2" filters
  • Filter dryer
  • Sloped drain pan
  • Powder-paint finish
  • Factory and field-installed accessories
  • PLEASE NOTE: The product weighs 999 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    Goodman 15 Ton Commercial Air Conditioner (208v, 3 Phase)

    Q&A: Ask the Questions, share answers