Goodman 5 Ton 18 SEER 2-Stage Air Condenser w/ R410A Refrigerant Zoom

Goodman 5 Ton 18 SEER 2-Stage Air Condenser w/ R410A Refrigerant

SKU:DSXC180601

Brand: Goodman

Goodman
Qty Price
$3,099.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Application: HVAC
Cooling Capacity (BTU): 60000
Type: Split System
Unit Type: Condenser R-410A
SEER: 18
Voltage:
?
208/230v
Hertz: 60
Phase: 1
Ton: 5
Horse Power:
?
1/3
Liquid Line: 3/8"
Suction Line: 7/8"
Weight (lbs): 330 lbs
Warranty: 10 Year Limited Warranty on Parts
Limited Lifetime on Compressor

Description for Goodman DSXC180601

The Goodman® brand DSXC18 18 SEER Air Conditioner uses the chlorine-free refrigerant R-410A and features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. The DSXC18 contains the two stage, high efficiency Copeland® UltraTech scroll compressor, which provides improved temperature and humidity control. This unit is designed for the consumer who desires superb comfort and quiet operation.
In order to achieve the 18 SEER efficiency this central air conditioner must be installed with the manufacturer recommended evaporator coil, a Goodman variable speed furnace, variable speed air handler, or variable speed modular blower and thermostatic expansion valve (TXV). An 18 SEER system will reduce your electric bill approximately 12% - 14% more than a 16 SEER system.
Features

  • R-410A chlorine-free refrigerant
  • Two stage Copeland UltraTech scroll compressor
  • High density foam compressor sound blanket
  • Copeland® ComfortAlert diagnostics
  • ComfortNet? Communications System compatible
  • Low pressure switch
  • Fully charged for 15' line set length
  • Factory installed filter dryer
  • Highly efficient condenser fan motor
  • Copper tube / enhanced aluminum fin coil
  • AHRI Certified; ETL Listed

PLEASE NOTE: The product weighs 330 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 5 Ton 18 SEER 2-Stage Air Condenser w/ R410A Refrigerant

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons