Goodman 90,000 BTU 95% Efficiency, Two Stage Burner, Multi-Speed Blower, Downflow/Horizontal Application Gas Furnace Zoom

Goodman 90,000 BTU 95% Efficiency, Two Stage Burner, Multi-Speed Blower, Downflow/Horizontal Application Gas Furnace

SKU:GCH950904CX

Brand: Goodman

Goodman
Qty Price
$999.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Airflow: Horizontal
Downflow
Type: Two Stage Multi-Speed
Efficiency:
?
95%
Heating Capacity (BTU): 90000
Width (Inches): 21"
Max Airflow (CFM): 1600
Temperature Rise: 40°F-70°F
Horse Power:
?
1/2 @ 1075 RPM
Speeds: 4
Vent Diameter: 2"
Burners: 4
Weight (lbs): 156 lbs
Warranty: 10 Year Unit Replacement
Limited Lifetime for Heat Exchanger
10 Year Parts

Description for Goodman GCH950904CX

The Goodman GCH95 95% AFUE Two-Stage (Convertible), Multi-Speed, Multi-Position gas furnace features a patented aluminized-steel tubular heat exchanger and durable Silicon Nitride Hot Surface Ignition system. This furnace is run-tested for heating or combination heating/cooling applications.

Features

  • Operates as a natural gas furnace out of the box, and can be easily converted to a propane furnace with optional propane conversion kit (see Accessories tab).
  • Patented TuffTube? dual-diameter tubular furnace heat exchanger with lifetime limited warranty plus 10-year furnace replacement limited warranty (with online registration) 
  • Two-stage furnace gas valve with revolutionary new Dual$aver control technology that allows installer to turn on two-stage operation with the flip of a dipswitch
  • Silicon Nitride igniter with patented adaptive learning routine for maximum igniter life
  • Energy-saving, quiet four-speed direct-drive circulator blower motor
  • Integrated electronic Goodman furnace control board with self-diagnostics, low-voltage terminal block, and separate terminals for electronic air cleaner and 24-volt humidifiers
  • Heater's control board stores the last five diagnostic codes in memory; simple push-button activation outputs the fault history to a flashing red LED
  • Low constant fan mode allows the homeowner to activate the lowest available heating speed to circulate air quietly and efficiently throughout the home during the off cycle
  • Self-adjusting feature automatically adjusts furnace to high or low stage based on outside temperature without outdoor temperature sensor
  • Dual-certified for sealed combustion direct vent (2-pipe) or non-direct vent (1-pipe) applications. The direct vent furnace setup uses outside air for combustion which increases comfort and furnace energy efficiency.
  • Quiet, single-speed induced-draft blower
  • All of these Goodman furnace models comply with California NOx emissions standards

PLEASE NOTE: The product weighs 156 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 90,000 BTU 95% Efficiency, Two Stage Burner, Multi-Speed Blower, Downflow/Horizontal Application Gas Furnace

Q&A: Ask the Questions, share answers