Goodman 70,000 BTU 80% Efficiency, Two-Stage Burner, Multi-Speed Blower, Downflow Application Low NOx Gas Furnace Zoom

Goodman 70,000 BTU 80% Efficiency, Two-Stage Burner, Multi-Speed Blower, Downflow Application Low NOx Gas Furnace

SKU:GDH80703AX

Brand: Goodman

Goodman
GDH80703AX has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Airflow: Downflow
Type: Two Stage Multi-Speed
Efficiency:
?
80%
Width (Inches): 14"
BTU:
?
70000
Max Airflow (CFM): 1200
Temperature Rise: 25°F-55°F
Horse Power:
?
1/3 @ 1750 RPM
Speeds: 4
Vent Diameter: 4"
Burners: 3
Weight (lbs): 130 lbs
Warranty: 10 Year Parts
Heat Exchanger - Lifetime - 10 Year Furnace Replacement

Description for Goodman GDH80703AX

The Goodman® GDH8 80% AFUE Two-Stage (Convertible), Multi-Speed, Dedicated Downflow Gas Furnace features a patented aluminized-steel tubular heat exchanger and durable Silicon Nitride Hot Surface Ignition system. This furnace is run-tested for heating or combination heating/cooling applications. With a heavy-gauge, reinforced, insulated steel cabinet and durable baked enamel finish, this gas heater can be installed in a variety of locations.

Features

  • Operates as a natural gas furnace out of the box, and can be easily converted to a propane furnace with optional propane conversion kit.
  • Goodman Patented TuffTube? dual-diameter tubular furnace heat exchanger with lifetime limited warranty plus 10-year furnace replacement limited warranty (with online registration)
  • Furnaces' two-stage gas valve with revolutionary new Dual$aver control technology allows installer to turn on two-stage operation with the flip of a dipswitch
  • Silicon Nitride furnace igniter with patented adaptive learning routine for maximum igniter life Energy-saving, quiet four-speed direct-drive circulator blower motor means less furnace maintenance
  • Integrated electronic furnace control board with self-diagnostics, low-voltage terminal block, and separate terminals for electronic air cleaner and 24-volt humidifiers
  • Goodman furnace control board stores the last five diagnostic codes in memory; simple push-button activation outputs the fault history to a flashing red LED
  • Low constant fan mode allows the homeowner to activate the lowest available heating speed to circulate air quietly and efficiently throughout the home during the off cycle
  • Self-adjusting feature automatically adjusts furnace to high or low stage based on outside temperature without outdoor temperature sensor
  • Quiet single-speed, induced-draft blower
  • All of these Goodman furnace models comply with California NOx emissions standards

Goodman 70,000 BTU 80% Efficiency, Two-Stage Burner, Multi-Speed Blower, Downflow Application Low NOx Gas Furnace

Q&A: Ask the Questions, share answers