Goodman 45,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Downflow Application Gas Furnace Zoom

Goodman 45,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Downflow Application Gas Furnace

SKU:GDS80453AX

Brand: Goodman

Goodman
Qty Price
$595.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Application: HVAC
Airflow: Downflow
Type: Single-Stage Multi-Speed
Efficiency:
?
80%
Heating Capacity (BTU): 45000
Width (Inches): 14"
Max Airflow (CFM): 1200
Temperature Rise: 20°F-50°F
Horse Power:
?
1/3 @ 1750 RPM
Speeds: 4
Vent Diameter: 4"
Burners: 2
Weight (lbs): 120 lbs
Warranty: 10 Year Parts
Limited Lifetime for Heat Exchanger

Description for Goodman GDS80453AX

The GDS8 Downflow gas furnaces features a patented aluminized steel tubular heat exchanger and high-efficiency hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a heavy-gauge, reinforced, wrap-around insulated steel cabinet and durable baked enamel finish, these units can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes)
Features

  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Corrosion-resistant, aluminized-steel tubular heat exchanger
  • GDS8: dedicated downflow
  • Energy saving, reliable Hot Surface Ignition system, featuring a Norton Mini-Igniter with patented adaptive learning algorithm to maximize igniter life
  • Energy-saving PSC, multi-speed, direct-drive blower motor
  • Quiet, corrosion-resistant, induced-draft blower
  • Integrated furnace control with diagnostics
  • Low-voltage terminal blocks
  • Combination redundant gas valve and regulator
  • This Model does comply with California NOx emissions standards
  • Foil-face insulation lines the heat exchanger compartment
  • Coil and furnace fit flush for easy installation
  • Convenient left or right connection for gas and electric service

PLEASE NOTE: The product weighs 120 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 45,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Downflow Application Gas Furnace

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons