Goodman 45,000 BTU 92.1% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow Application Gas Furnace Zoom

Goodman 45,000 BTU 92.1% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow Application Gas Furnace

SKU:GKS90453BX

Brand: Goodman

Goodman
Qty Price
$755.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Airflow: Upflow
Type: Single-Stage Multi-Speed
Efficiency:
?
92.1%
Heating Capacity (BTU): 45000
Width (Inches): 17.5"
Max Airflow (CFM): 1200
Temperature Rise: 35°F-65°F
Horse Power:
?
1/3 @ 1075 RPM
Speeds: 4
Vent Diameter: 2"
Burners: 2
Weight (lbs): 132 lbs
Warranty: Heat Exchanger - Lifetime - 10 Year Furnace Replacement
10 Year Parts

Description for Goodman GKS90453BX

The Goodman GKS9 92.1% AFUE Single-Stage, Multi-Speed Upflow Gas Furnace features a patented aluminized-steel tubular heat exchanger and energy-efficient Hot Surface Ignition system. This furnace is run-tested for heating or combination heating/cooling applications. With a corrosion-resistant, painted steel cabinet, this unit can be installed in a variety of locations. (Not intended for use in mobile homes)
Features

  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Patented TuffTube dual-diameter tubular heat exchanger
  • Single-stage combination redundant gas valve
  • Hot surface ignitor and patented adaptive learning control for maximum ignitor life
  • Energy-saving, quiet four-speed direct-drive circulator blower motor
  • Furnace control board with self-diagnostics and low voltage terminal block
  • Dual-certified for sealed combustion direct vent(2-pipe) or non-direct vent (1-pipe) applications
  • Quiet, single-speed induced draft blower
  • All models comply with California NOx emissions standards

PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 45,000 BTU 92.1% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow Application Gas Furnace

Q&A: Ask the Questions, share answers