Goodman 90,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace Zoom

Goodman 90,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace

SKU:GMS80904BN

Brand: Goodman

Goodman
GMS80904BN has been discontinued.
Suggested Alternative:
SKU: GMS80804BN
Brand: Goodman

Specs

Application: HVAC
Airflow: Upflow
Horizontal
Type: Single-Stage Multi-Speed
Efficiency:
?
80%
Heating Capacity (BTU): 90000
Width (Inches): 17.5"
Max Airflow (CFM): 1600
Temperature Rise: 35°F-65°F
Horse Power:
?
1/2 @ 1750 RPM
Speeds: 4
Vent Diameter: 4"
Burners: 4
Weight (lbs): 153 lbs
Warranty: 10 Year Parts
Limited Lifetime for Heat Exchanger

Description for Goodman GMS80904BN

The GMS8 multi-position gas furnaces features a patented aluminized steel tubular heat exchanger and high-efficiency hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a heavy-gauge, reinforced, wrap-around insulated steel cabinet and durable baked enamel finish, these units can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes.)
Features

  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Corrosion-resistant, aluminized-steel tubular heat exchanger
  • Designed for multi-position installation - GMS8: upflow, horizontal right or left; GDS8: dedicated downflow
  • Energy-saving, reliable hot surface ignition system with patented adaptive learning algorithm to maximize igniter life
  • Aluminized steel inshot burners
  • Energy-saving PSC, multi-speed, direct drive blower motor
  • Quiet, corrosion-resistant induced draft blower assembly
  • Integrated furnace control with diagnostics
  • Low voltage terminal blocks
  • Multiple flame roll-out switches, blower door safety switch, outlet air-limit switch and pressure switch for proof of combustion air
  • 40VA transformer for heating and air conditioning control service
  • Combination redundant gas valve and regulator
  • A rotating combustion air blower (GMS8) that provides the option of venting the furnace through the top, right-hand side or left-hand side
  • Completely assembled, factory run-tested furnace for heating or combination heating/cooling application
  • Heavy-gauge, reinforced, fully insulated steel cabinet with durable baked-enamel finish
  • Attractive architectural gray paint finish
  • Foil-face insulation lines the heat exchanger compartment
  • Coil and furnace fit flush for easy installation
  • Convenient left or right connection for gas and electric service
  • Bottom or side air inlet (GMS8)
  • Removable, solid-bottom block off
  • Note: This furnace does not meet state of California emissions laws. Please see instead our high efficiency furnaces (models GMS90, GCS90, GMV90, GCV90) which are compliant with California laws.

    PLEASE NOTE: The product weighs 153 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 90,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons