Goodman 100,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace Zoom

Goodman 100,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace

SKU:GMS81005CN

Brand: Goodman

Goodman
Qty Price
$699.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Application: HVAC
Airflow: Upflow
Horizontal
Type: Single-Stage Multi-Speed
Efficiency:
?
80%
Heating Capacity (BTU): 100000
Width (Inches): 21"
Max Airflow (CFM): 2000
Temperature Rise: 35°F-65°F
Horse Power:
?
1/2 @ 1075 RPM
Speeds: 4
Vent Diameter: 4"
Burners: 5
Weight (lbs): 163 lbs
Warranty: 10 Year Parts
Limited Lifetime for Heat Exchanger

Description for Goodman GMS81005CN

The GMS8 multi-position gas furnaces features a patented aluminized steel tubular heat exchanger and high-efficiency hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a heavy-gauge, reinforced, wrap-around insulated steel cabinet and durable baked enamel finish, these units can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes.)

Standard Features

  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Dual-diameter tubular heat exchanger
  • Single-stage combination redundant gas valve
  • Norton hot surface mini-igniter
  • Quiet multi-speed direct-drive circulator blower motor
  • Furnace control board with self-diagnostics and low voltage terminal block
  • Quiet single-speed, induced-draft blower
  • Certain models available with low NOx emissions

Cabinet Features
  • Foil-faced insulation lines the heat exchanger compartment
  • Factory sealed to achieve 2% or less leakage rate at 1.0” water gauge external duct static pressure
  • Designed for multi-position installation: GMS8 and GHS8: upflow, horizontal left or right GDS8: dedicated downflow
  • Coil and furnace fit flush for most installations

PLEASE NOTE: The product weighs 163 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 100,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons