Description
The Goodman GMV95 95% AFUE Two-Stage, Variable-Speed Gas Furnaces feature a patented aluminized steel tubular heat exchanger and durable Silicon Nitride Hot Surface Ignition system. these Gas Furnaces are Super-efficient with Ultra quiet variable speed circulator motor that gently ramps or down according to heating and cooling demands with enhanced dehumidification and energy savings during cooling months (Not intended for use in mobile homes).

Features
  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Patented TuffTube dual-diameter tubular heat exchanger with lifetime limited warranty, plus10 year limited furnace replacement warranty
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • Super-efficient, ultra-quiet variable-speed circulator motor gently ramps up or down according to heating or cooling demand
  • Silicon Nitride igniter with patented adaptive learning control for maximum igniter life
  • Furnace control board with self-diagnostics, color coded low-voltage terminals, and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Extra-low constant fan allows homeowner to activate very low speed to efficiently circulate air throughout the home. This setting costs as little as a 75-watt light bulb to operate.
  • Dual-certified for sealed combustion direct vent(2-pipe) or non-direct vent (1-pipe) applications Auto-Comfort mode for enhanced dehumidification and energy savings during the cooling months
  • Quiet two-speed induced draft blower
Read more
Specs
Application:
HVAC
Airflow:
Horizontal
Upflow
Type:
Two Stage Variable Speed
Efficiency:
95%
Heating Capacity (BTU):
115000
Width (Inches):
24.5"
Max Airflow (CFM):
2000
Temperature Rise:
30°F-60°F
Horse Power:
1 @ 1750 RPM
Speeds:
Variable
Vent Diameter:
3"
Burners:
5
Weight (lbs):
175 lbs
Warranty:
10 Year Unit Replacement
Heat Exchanger - Lifetime - 10 Year Furnace Replacement
10 Year Parts
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A