Description
The GMVC8 two-stage, variable-speed multi-position, gas furnace provides exceptional indoor comfort and quiet operation. With their two-stage gas valves and variable-speed circulator blowers, these furnaces provide comfort all season long.

Features
  • Aluminized steel, dual-diameter tubular heat exchanger with Lifetime Limited Heat Exchanger Warranty with online registration for as long as the original registered homeowner owns their home
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • ComfortNet? Communications System compatible
  • Efficient and quiet variable-speed circulator motor gently ramps up or down according to heating or cooling demand
  • Silicon Nitride igniter designed for long igniter life
  • Furnace control board with self-diagnostics, colorcoded low-voltage terminals, and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Low constant fan speed allows homeowner to activate a very low speed, efficiently circulating air throughout the home. This setting costs as little as a 100-watt light bulb to operate.
  • Quiet, two-speed induced draft blower
  • All models comply with California NOx emissions standards
  • Fully insulated, heavy-gauge steel cabinet with durable baked-enamel finish
  • Designed for multi-position installation: upflow, horizontal left or right
  • Removable bottom for side- or bottom-return applications
  • Coil and furnace fit flush for most installations
Read more
Specs
Application:
HVAC
Airflow:
Horizontal
Upflow
Type:
Two Stage Variable Speed
Efficiency:
80%
Heating Capacity (BTU):
70000
Width (Inches):
17.5"
Max Airflow (CFM):
1600
Temperature Rise:
20°F-50°F
Horse Power:
3/4
Speeds:
Variable
Vent Diameter:
4"
Burners:
3
Weight (lbs):
138 lbs
Warranty:
10 Year Parts
10 Year Unit Replacement
Heat Exchanger - Lifetime - 10 Year Furnace Replacement
Features:
ComfortNet Communicating System
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A