Goodman 90,000 BTU 80% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace Zoom

Goodman 90,000 BTU 80% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace

SKU:GMVC80905CX

Brand: Goodman

Goodman
GMVC80905CX has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Application: HVAC
Airflow: Horizontal
Upflow
Type: Two Stage Variable Speed
Efficiency:
?
80%
Heating Capacity (BTU): 90000
Width (Inches): 21"
Max Airflow (CFM): 2000
Temperature Rise: 20°F-50°F
Horse Power:
?
3/4
Speeds: Variable
Vent Diameter: 4"
Burners: 4
Weight (lbs): 156 lbs
Warranty: 10 Year Parts
10 Year Unit Replacement
Heat Exchanger - Lifetime - 10 Year Furnace Replacement
Features: ComfortNet Communicating System

Description for Goodman GMVC80905CX

The GMVC8 two-stage, variable-speed multi-position, gas furnace provides exceptional indoor comfort and quiet operation. With their two-stage gas valves and variable-speed circulator blowers, these furnaces provide comfort all season long.

Features

  • Aluminized steel, dual-diameter tubular heat exchanger with Lifetime Limited Heat Exchanger Warranty with online registration for as long as the original registered homeowner owns their home
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • ComfortNet? Communications System compatible
  • Efficient and quiet variable-speed circulator motor gently ramps up or down according to heating or cooling demand
  • Silicon Nitride igniter designed for long igniter life
  • Furnace control board with self-diagnostics, colorcoded low-voltage terminals, and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Low constant fan speed allows homeowner to activate a very low speed, efficiently circulating air throughout the home. This setting costs as little as a 100-watt light bulb to operate.
  • Quiet, two-speed induced draft blower
  • All models comply with California NOx emissions standards
  • Fully insulated, heavy-gauge steel cabinet with durable baked-enamel finish
  • Designed for multi-position installation: upflow, horizontal left or right
  • Removable bottom for side- or bottom-return applications
  • Coil and furnace fit flush for most installations
  • PLEASE NOTE: The product weighs 156 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 90,000 BTU 80% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons