Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace Zoom

Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace

SKU:GMVC950704CX

Brand: Goodman

Goodman
Qty Price
$1,249.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Airflow: Horizontal
Upflow
Type: Two Stage Variable Speed
Efficiency:
?
95%
Heating Capacity (BTU): 70000
Width (Inches): 21"
Max Airflow (CFM): 1600
Temperature Rise: 30°F-60°F
Horse Power:
?
3/4 @ 1050 RPM
Speeds: Variable
Vent Diameter: 2"
Burners: 3
Weight (lbs): 145 lbs
Warranty: 10 Year Parts
10 Year Unit Replacement
Heat Exchanger - Lifetime - 10 Year Furnace Replacement
Features: ComfortNet Communicating System

Description for Goodman GMVC950704CX

The Goodman GMVC9/GCVC9 multi-position condensing gas furnace with two-stage heating and variable-speed circulating blower reduces operating costs and advances home comfort by eliminating temperature swings and stratification from floor-to-ceiling and room-to-room. The Goodman GMVC9/GCVC9 variable-capacity furnace smoothly ramps up or down based on the demands of the home to keep temperature consistent at all times. The Goodman GMVC9/GCVC9 multi-position, variable-speed gas furnace features a patented aluminized steel tubular heat exchanger and energy-efficient hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a corrosion-resistant, painted steel cabinet, these heaters can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes).

Features

  • Operates as a natural gas furnace out of the box, and can be easily converted to a propane furnace with optional propane conversion kit.
  • Corrosion-resistant, aluminized-steel tubular furnace heat exchanger and stainless-steel recuperative coil for maximum efficiency
  • Designed for multi-position installation? Goodman GMVC9: upflow, horizontal right or left; Goodman GCVC9: downflow, horizontal right or left
  • ENERGY STAR Furnace Rating. Energy-saving, reliable hot surface ignition system with patented adaptive learning algorithm to maximize igniter life
  • Furnaces' Auto-Comfort mode helps to efficiently create and maintain a comfortable climate by intuitively adjusting to the room?s environment
  • Aluminized-steel inshot furnace burners
  • 2-stage gas valve and super-efficient, quiet variable-speed furnace blower motor
  • Quiet, 2-speed induced draft blower assembly
  • Integrated Goodman furnace control with self-diagnostics
  • ComfortNet communications system
  • Low voltage terminal blocks
  • Multiple flame roll-out switches, blower door safety switch, outlet air-limit switch and pressure switch for proof of combustion air
  • 40VA transformer for heating and air conditioning control service
  • Combination redundant furnace 2-stage gas valve and regulator
  • Top venting is standard; alternate flue/vent located on right side
  • Completely assembled, factory run-tested furnace for heating or combination heating/cooling application
  • All of these Goodman furnace models comply with California NOx Standards
  • Suitable for direct vent (2-pipe) or non-direct vent (1-pipe) applications. The direct vent furnace setup uses outside air for combustion which increases comfort and furnace energy efficiency.
  • Heavy-gauge, reinforced, fully insulated steel cabinet with durable baked-enamel finish
  • Attractive architectural gray paint finish
  • Furnaces' foil-face insulation-lined heat exchanger compartment
  • Heaters' coil and furnace fit flush for easy installation
  • Convenient left or right connection for gas and electric service
  • Bottom or side air inlet (Goodman GMVC9)
  • Removable, solid-bottom block-off (Goodman GMVC9)

PLEASE NOTE: The product weighs 145 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace

REVIEW SNAPSHOT®

by PowerReviews
Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

highly reccomend

By mike

from Kitchener, Ontario, Canada

Comments about Goodman 70,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace:

This furnace was installed Jan. 10/12 only been inplace a couple of days now and the difference in overhall air supply performance is incrediable throughout the house. Note there is a small lke door/damper sound closing when furnace shuts down? will call and ask if this is normal? other than that very smooth and quiet from the get go. And by the way it's only -16 outside today.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers