Goodman 90,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace Zoom

Goodman 90,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace

SKU:GMVC950905CX

Brand: Goodman

Goodman
GMVC950905CX has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Airflow: Horizontal
Upflow
Type: Two Stage Variable Speed
Efficiency:
?
95%
Heating Capacity (BTU): 90000
Width (Inches): 21"
Max Airflow (CFM): 2000
Temperature Rise: 30°F-60°F
Horse Power:
?
1 @ 1050 RPM
Speeds: Variable
Vent Diameter: 3"
Burners: 4
Weight (lbs): 160 lbs
Warranty: 10 Year Unit Replacement
Heat Exchanger - Lifetime - 10 Year Furnace Replacement
10 Year Parts
Features: ComfortNet Communicating System

Description for Goodman GMVC950905CX

The Goodman GMVC9/GCVC9 multi-position condensing gas furnace with two-stage heating and variable-speed circulating blower reduces operating costs and advances home comfort by eliminating temperature swings and stratification from floor-to-ceiling and room-to-room. The Goodman GMVC9/GCVC9 variable-capacity furnace smoothly ramps up or down based on the demands of the home to keep temperature consistent at all times. The Goodman GMVC9/GCVC9 multi-position, variable-speed gas furnace features a patented aluminized steel tubular heat exchanger and energy-efficient hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a corrosion-resistant, painted steel cabinet, these heaters can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes).

Features

  • Operates as a natural gas furnace out of the box, and can be easily converted to a propane furnace with optional propane conversion kit.
  • Corrosion-resistant, aluminized-steel tubular furnace heat exchanger and stainless-steel recuperative coil for maximum efficiency
  • Designed for multi-position installation? Goodman GMVC9: upflow, horizontal right or left; Goodman GCVC9: downflow, horizontal right or left
  • ENERGY STAR Furnace Rating. Energy-saving, reliable hot surface ignition system with patented adaptive learning algorithm to maximize igniter life
  • Furnaces' Auto-Comfort mode helps to efficiently create and maintain a comfortable climate by intuitively adjusting to the room?s environment
  • Aluminized-steel inshot furnace burners
  • 2-stage gas valve and super-efficient, quiet variable-speed furnace blower motor
  • Quiet, 2-speed induced draft blower assembly
  • Integrated Goodman furnace control with self-diagnostics
  • ComfortNet communications system
  • Low voltage terminal blocks
  • Multiple flame roll-out switches, blower door safety switch, outlet air-limit switch and pressure switch for proof of combustion air
  • 40VA transformer for heating and air conditioning control service
  • Combination redundant furnace 2-stage gas valve and regulator
  • Top venting is standard; alternate flue/vent located on right side
  • Completely assembled, factory run-tested furnace for heating or combination heating/cooling application
  • All of these Goodman furnace models comply with California NOx Standards
  • Suitable for direct vent (2-pipe) or non-direct vent (1-pipe) applications. The direct vent furnace setup uses outside air for combustion which increases comfort and furnace energy efficiency.
  • Heavy-gauge, reinforced, fully insulated steel cabinet with durable baked-enamel finish
  • Attractive architectural gray paint finish
  • Furnaces' foil-face insulation-lined heat exchanger compartment
  • Heaters' coil and furnace fit flush for easy installation
  • Convenient left or right connection for gas and electric service
  • Bottom or side air inlet (Goodman GMVC9)
  • Removable, solid-bottom block-off (Goodman GMVC9)

PLEASE NOTE: The product weighs 160 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 90,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Upflow/Horizontal Application Gas Furnace

Q&A: Ask the Questions, share answers