Goodman 46,000 BTU, 2.5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant Zoom

Goodman 46,000 BTU, 2.5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant

SKU:GPG1330045M41

Brand: Goodman

Goodman
GPG1330045M41 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Ton: 2.5
BTU:
?
46000
Air Flow Capacity (CFM): 750
Dimensions: 47"W x 51"D x 32"H
Phase: 1
Chassis Size: Medium
Weight (lbs): 415 lbs
Application: HVAC
Type: Gas/Electric Package
SEER: 13
Voltage:
?
208/230v
Airflow: Horizontal
Downflow
Warranty: 10 Year Limited Warranty on Parts
10 Year Limited Warranty on Compressor
20 Year Limited Warranty on Heat Exchanger
Refrigerant Type: R-410A

Description for Goodman GPG1330045M41

The Goodman GPG13 SEER Packaged Gas/Electric Unit features high-efficiency performance and reasonable operating costs. This 13 SEER unit allows for a ground-level or rooftop mount and horizontal or down-flow applications. The GPG13 is housed in a heavy-gauge, zinc-coated steel cabinet that offers a high-quality, UV-resistant powder-paint finish. Heating operates out of the box on natural gas, and can be easily converted to operate on propane with optional LP conversion kit.
The heat exchanger in this packaged unit is covered by a 20-Year Limited Warranty and all functional parts are covered by a 10-Year Parts Limited Warranty. The GPG13M Packaged Gas/Electric unit provides energy-efficient cooling and heating performance in one self-contained unit. This unit is suitable for ground-level or rooftop installations and horizontal or downflow applications.
Features

  • High efficiency compressor
  • Durable, corrosion-resistant aluminized steel tubular heat exchanger
  • Compressor grommets for vibration isolation
  • Copper tube, aluminum fin coils
  • Liquid line filter drier
  • Fully charged R-410A system
  • Redundant gas valve, natural gas and easy conversion to propane
  • Power-assisted combustion
  • Direct spark ignition system, which includes a microprocessor-based control for the entire ignition sequence, all blower operation and all safety circuits complete with self-diagnostics
  • All GPG13 models fit in a standard-size pick-up truck (47" wide)
  • One roof curb fits all units
  • Convenient access panels
  • Fully insulated cabinet
  • Bottom, 2" high base rails for easier handling
  • California Low NOx approved

Goodman 46,000 BTU, 2.5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant

Q&A: Ask the Questions, share answers