Goodman 2 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant Zoom

Goodman 2 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant

SKU:GPH1324H41

Brand: Goodman

Goodman
GPH1324H41 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Type: Packaged Heat Pump
SEER: 15
Ton: 2
BTU:
?
24000
Voltage:
?
208/230v
Dimensions: 66.5"W x 34"D x 30"H
Chassis Size: Small
Phase: 1
Airflow: Horizontal
Weight (lbs): 315 lbs
Warranty: 10 Year Limited Warranty on Parts
Refrigerant Type: R-410A

Description for Goodman GPH1324H41

The Goodman® GPH13H 13 SEER Package Heat Pump provides energy-efficient cooling and heating performance in one self-contained unit. The Goodman GPH13H is housed in a heavy-gauge, galvanized-steel cabinet that offers a high-quality, UV-resistant powder-paint finish and allows for a ground-level or rooftop mount.
This package unit heat pump can be easily installed in manufactured or modular homes which use smaller (high static pressure) duct work. The package unit can also be easily converted to accommodate a plenum for normal or low-static applications. The Goodman GPC & GPH series are self-contained package units so the only connections needed for installation are the supply and return ducts, the line and low voltage wiring and drain connection. The units are ETL listed and ARI certified.
This product qualifies for a federal energy efficiency tax credit of up to $500 if placed in service from January 1st, 2011 to December 31st, 2011
Features:

  • Energy-efficient compressor with internal relief valve
  • Two-stage heating & cooling on 4- & 5-ton units
  • Fully charged R-410A system
  • EEM (X-13) blower motor
  • Liquid-line filter drier
  • Convertible airflow ? horizontal or downflow
  • Copper tube/aluminum fin coils
  • Electric heat kit available as a field-installed option

Goodman 2 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant

Q&A: Ask the Questions, share answers