Goodman 1.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant Zoom

Goodman 1.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

SKU:GSC130181

Brand: Goodman

Goodman
Qty Price
$829.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-22
SEER: 13
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 1.5
Cooling Capacity (BTU): 18000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 3/4"
Weight (lbs): 160 lbs
Features: Standard
Energy Star Rated: No
Warranty: 5 Years Compressor & Parts

Description for Goodman GSC130181

NOTE: This unit does NOT come pre-charged with R22 refrigerant and only a licensed HVAC technician will be able to acquire the refrigerant

The Goodman GSC13 13 SEER Air Conditioner features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.
Features

  • Outdoor Unit
  • 5 Year Parts Warranty
  • Energy-efficiency compressor
  • Copper tube/aluminum fin coil
  • R22 refrigerant
  • Factory-installed liquid line filter dryer
  • Brass liquid and suction service valves with sweat connections
  • Contactor with lug connections
  • Ground lug connection
  • ARI Certified, ETL Listed
  • Unique sound control top design
  • Steel louver coil guard
  • Baked-on powder-paint finish
  • Rust-resistant coated screws
  • Compact footprint
  • Top and side maintenance access

    PLEASE NOTE: The product weighs 160 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 1.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons