Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant Zoom

Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

SKU:GSC130361

Brand: Goodman

Goodman
Qty Price
$949.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-22
SEER: 13
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 3
Cooling Capacity (BTU): 36000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 3/4"
Weight (lbs): 214 lbs
Features: Standard
Warranty: 5 Years Compressor & Parts
Energy Star Rated: No

Description for Goodman GSC130361

NOTE: This unit does NOT come pre-charged with R22 refrigerant and only a licensed HVAC technician will be able to acquire the refrigerant

The Goodman GSC13 13 SEER Air Conditioner features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.
Features

  • Outdoor Unit
  • 5 Year Parts Warranty
  • Energy-efficiency compressor
  • Copper tube/aluminum fin coil
  • R22 refrigerant
  • Factory-installed liquid line filter dryer
  • Brass liquid and suction service valves with sweat connections
  • Contactor with lug connections
  • Ground lug connection
  • ARI Certified, ETL Listed
  • Unique sound control top design
  • Steel louver coil guard
  • Baked-on powder-paint finish
  • Rust-resistant coated screws
  • Compact footprint
  • Top and side maintenance access

    PLEASE NOTE: The product weighs 214 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

REVIEW SNAPSHOT®

by PowerReviews
Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

very quiet unit

By Bill Willam

from Christopher il

Verified Buyer

Comments about Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant:

despite the firsrt unit being damaged, the replacement came in good time and the unit is so quiet it is unbelievable

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

    Q:

    How many pounds of refrigerant is needed to fill the unit?
    Asked on 6/5/2014 by Andre from Durham, North Carolina

    1 answer

    • CUSTOMER CARE

      A:

      An adequate refrigerant charge for a matching evaporator and 15 feet of line set is supplied with the condensing unit. However If line set exceeds 15 feet in length, refrigerant should be added at .6 ounces per foot of liquid line.

      Answered on 6/9/2014 by SupplyHouse Staff from NY
  • Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

    Q:

    Will this unit work existing indoor unit?
    Asked on 8/21/2011 by Anonymous from Bossier City, LA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as the indoor unit is 3 tons and uses R22 refrigerant.

      Answered on 8/22/2011 by PexSupply Staff from NY
  • Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

    Q:

    how many sqft.does this unit cover?
    Asked on 6/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This is a 3-ton unit. It can remove 36,000 BTUs of heat from the air. The square footage it can cover depends on the heat gain of the space. It would probably work for somewhere around 2,000 square feet.

      Answered on 6/3/2011 by PexSupply Staff from NY
  • Goodman 3 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

    Q:

    does this come with the inside unit to
    Asked on 4/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, indoor units must be purchased separately.

      Answered on 4/11/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?