Goodman 3.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant Zoom

Goodman 3.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

SKU:GSC130421

Brand: Goodman

Goodman
Qty Price
$1,042.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-22
SEER: 13
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 3.5
Cooling Capacity (BTU): 42000
Horse Power:
?
1/4
Liquid Line: 3/8"
Suction Line: 1-1/8"
Weight (lbs): 199 lbs
Features: Standard
Warranty: 5 Years Compressor & Parts
Energy Star Rated: No

Description for Goodman GSC130421

NOTE: This unit does NOT come pre-charged with R22 refrigerant and only a licensed HVAC technician will be able to acquire the refrigerant

The Goodman GSC13 13 SEER Air Conditioner features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.
Features

  • Outdoor Unit
  • 5 Year Parts Warranty
  • Energy-efficiency compressor
  • Copper tube/aluminum fin coil
  • R22 refrigerant
  • Factory-installed liquid line filter dryer
  • Brass liquid and suction service valves with sweat connections
  • Contactor with lug connections
  • Ground lug connection
  • ARI Certified, ETL Listed
  • Unique sound control top design
  • Steel louver coil guard
  • Baked-on powder-paint finish
  • Rust-resistant coated screws
  • Compact footprint
  • Top and side maintenance access

    PLEASE NOTE: The product weighs 199 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 3.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

REVIEW SNAPSHOT®

by PowerReviews
Goodman 3.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 3 customers found this review helpful)

 
5.0

Goodman 3.5 Ton 13 SEER, solid performer

By Bouchy

from troy, MI

Verified Buyer

Comments about Goodman 3.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant:

Installed one in my house and neighbors, good upgrade from the 23 year old units installed by the builder

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Goodman 3.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

    Q:

    Is this product energy star qualified?
    Asked on 6/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it is not.

      Answered on 6/9/2011 by PexSupply Staff from NY
  • Goodman 3.5 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

    Q:

    how do you determine which unit best suits your space
    Asked on 6/1/2011 by Russell from Waldorf, MD

    1 answer

    • CUSTOMER CARE

      A:

      You will need to find out how many BTUs of heat you need to remove from the space. The relevant factors in a heat gain calculation are square footage, number of occupants, kitchen space, insulation quality, and positioning of windows.

      Answered on 6/1/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?