Goodman 4 Ton 13 SEER Central Air Conditioner - R22 Refrigerant Zoom

Goodman 4 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

SKU:GSC130481

Brand: Goodman

Goodman
GSC130481 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Cooling Capacity (BTU): 48000
Application: HVAC
Type: Split System
Unit Type: Condenser R-22
SEER: 13
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 4
Power Consumption: 15W
Horse Power:
?
1/4
Liquid Line: 3/8"
Suction Line: 1-1/8"
Weight (lbs): 207 lbs
Features: Standard
Warranty: 5 Years Compressor & Parts
Energy Star Rated: No

Description for Goodman GSC130481

NOTE: This unit does NOT come pre-charged with R22 refrigerant and only a licensed HVAC technician will be able to acquire the refrigerant

The Goodman GSC13 13 SEER Air Conditioner features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.
Features

  • Outdoor Unit
  • 5 Year Parts Warranty
  • Energy-efficiency compressor
  • Copper tube/aluminum fin coil
  • R22 refrigerant
  • Factory-installed liquid line filter dryer
  • Brass liquid and suction service valves with sweat connections
  • Contactor with lug connections
  • Ground lug connection
  • ARI Certified, ETL Listed
  • Unique sound control top design
  • Steel louver coil guard
  • Baked-on powder-paint finish
  • Rust-resistant coated screws
  • Compact footprint
  • Top and side maintenance access

    PLEASE NOTE: The product weighs 207 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 4 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Goodman 4 Ton 13 SEER Central Air Conditioner - R22 Refrigerant

    Q:

    do i have to change my evaporator with this unit
    Asked on 4/22/2011 by marv from LAS VEGAS, NV.

    1 answer

    • CUSTOMER CARE

      A:

      If you have a 4 ton, R22 evaporator (air handler) then you should not need to change it.

      Answered on 4/29/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?