Goodman 3 Ton 13 SEER Heat Pump Condensing Unit w/R22 Refrigerant (3 Phase) Zoom

Goodman 3 Ton 13 SEER Heat Pump Condensing Unit w/R22 Refrigerant (3 Phase)

SKU:GSH130363

Brand: Goodman

Goodman
GSH130363 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
2

Specs

Application: HVAC
Type: Split System
Unit Type: Heat Pump R-22
SEER: 13
Voltage:
?
208/230v
Hertz: 60
Phase: 3
Ton: 3
BTU:
?
35000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 3/4"
Weight (lbs): 207 lbs
Warranty: 10 Year Limited Warranty on Parts

Description for Goodman GSH130363

This reliable heat pump system will deliver years of comfort to your home and to your heating and cooling budget. The attractive powder-paint finish offers premium durability and improved UV protection to the exterior chassis.
The GSH13 SEER heat pump is covered by a 10-Year Parts Limited Warranty.
Features

  • Heat and Cools Your Home
  • Energy Efficient Compressor
  • R22 Refrigerant

  • Entire Unit Run-Tested in Factory Before Shipment
  • Unique Louvered Sound Control Top for Quiet Operation
  • Legendary Goodman Quality and Durability

  • Performance Certified in Accordance with the Air Conditioning and Refrigeration Institute (ARI)

Goodman 3 Ton 13 SEER Heat Pump Condensing Unit w/R22 Refrigerant (3 Phase)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons