Goodman 1.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant Zoom

Goodman 1.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

SKU:GSX130181

Brand: Goodman

Goodman
Qty Price
$799.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-410A
SEER: 13
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 1.5
Cooling Capacity (BTU): 18000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 3/4"
Weight (lbs): 178 lbs
Features: Standard
Warranty: 10 Year Limited Warranty on Parts
Energy Star Rated: Yes

Description for Goodman GSX130181

The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.
Features

  • Outdoor Unit
  • 10 Year Compressor Warranty
  • 10 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switchFactory-installed
  • filter dryer

  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed

PLEASE NOTE: The product weighs 178 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 1.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

REVIEW SNAPSHOT®

by PowerReviews
Goodman 1.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

GREAT BUY

By ZAPMAN

from WORTH,ILLINOIS

Comments about Goodman 1.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant:

WORKS GREAT.CUT DOWN MY ELECTIC BILL'S.I HAVE OWNED MY UNIT FOR THREE YEAR'S AND HAVE NEVER HAD ANY PROBLEM'S.I JUST RINSE CLEAN THE FILTER TWO TIME'S A YEAR,AND IT WORK'S GREAT.I HIGHLY RECOMMEND THIS UNIT.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Goodman 1.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    Is this unit an Air Conditioner and Heat pump or only an AC? (sorry, I know very little about things like this)
    Asked on 5/28/2012 by Momma T from Petoskey, MI

    1 answer

    • CUSTOMER CARE

      A:

      The GSX13 is a split system air conditioner.

      Answered on 6/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?