Goodman 2 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant Zoom

Goodman 2 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

SKU:GSX130241

Brand: Goodman

Goodman
Qty Price
$829.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-410A
SEER: 13
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 2
Cooling Capacity (BTU): 24000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 3/4"
Weight (lbs): 178 lbs
Features: Standard
Warranty: 10 Year Limited Warranty on Parts
Energy Star Rated: Yes

Description for Goodman GSX130241

The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.
Features

  • Outdoor Unit
  • 10 Year Compressor Warranty
  • 10 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switchFactory-installed
  • filter dryer

  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed

PLEASE NOTE: The product weighs 178 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 2 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Goodman 2 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    Does this include the evaporator coil? If not where in this website can I find one?
    Asked on 7/9/2011 by Anonymous

    1 answer

  • Goodman 2 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    would this unit be good for a two stroy house
    Asked on 5/11/2011 by dukeus

    1 answer

    • CUSTOMER CARE

      A:

      It is if you need less than 24,000 BTU's to cool you house. Most homes will need somewhere around 20 BTU's per square for air conditioning, but there are a lot of variables that help determine the true figure.

      Answered on 5/12/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?