Description
The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.
Features
  • Outdoor Unit
  • 10 Year Compressor Warranty
  • 10 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switchFactory-installed
  • filter dryer

  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed
Read more
Specs
Application:
HVAC
Type:
Split System
Unit Type:
Condenser R-410A
SEER:
13
Voltage:
208v
230v
Hertz:
60
Phase:
1
Ton:
3
Cooling Capacity (BTU):
36000
Horse Power:
1/6
Liquid Line:
3/8"
Suction Line:
3/4"
Weight (lbs):
197 lbs
Features:
Standard
Warranty:
10 Year Limited Warranty on Parts
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A