Goodman 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant Zoom

Goodman 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

SKU:GSX130481

Brand: Goodman

Goodman
Qty Price
$1,291.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
4

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-410A
SEER: 13
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 4
Cooling Capacity (BTU): 48000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 3/4"
Weight (lbs): 225 lbs
Features: Standard
Warranty: 10 Year Limited Warranty on Parts
Energy Star Rated: Yes

Description for Goodman GSX130481

The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.
Features

  • Outdoor Unit
  • 10 Year Compressor Warranty
  • 10 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switchFactory-installed
  • filter dryer

  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed

PLEASE NOTE: The product weighs 225 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Goodman 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    Does this product include the air handler?
    Asked on 7/20/2011 by Anonymous from Davie, Florida

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not.

      Answered on 7/21/2011 by PexSupply Staff from NY
  • Goodman 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    What all equipment and supplies are included in your advertised price
    Asked on 7/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This product includes just the compressor.

      Answered on 7/20/2011 by PexSupply Staff from NY
  • Goodman 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    What is the BTU of 4 Ton Unit
    Asked on 4/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This is 48,000 BTU's.

      Answered on 4/22/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons