Goodman 5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant (3 Phase, 460v) Zoom

Goodman 5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant (3 Phase, 460v)

SKU:GSX130604

Brand: Goodman

Goodman
GSX130604 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Voltage:
?
460v
SEER: 13
Energy Star Rated: No
Ton: 5
Cooling Capacity (BTU): 60000
Horse Power:
?
1/4
Liquid Line: 3/8"
Suction Line: 1-1/8"
Weight (lbs): 196 lbs

Description for Goodman GSX130604

The Goodman brand GSX13 three-phase unit uses the chlorine-free refrigerant R-410A and features operating sound levels that are among the best in the heating and cooling industry. This unit is backed by a 5-Year Parts Limited Warranty.

Features:

  • R-410A chlorine-free refrigerant
  • Energy-efficient compressor
  • High-capacity, steel-cased filter dryer
  • Copper tube/aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Complies with ASHRAE Standard 90.1-2007
  • AHRI Certified; ETL Listed

  • An added benefit for commercial installations is the base pan, which is elevated to provide excellent water drainage and to help keep the coil away from debris that can collect inside the unit.

    PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    Goodman 5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant (3 Phase, 460v)

    Q&A: Ask the Questions, share answers