Description
Features
  • Chlorine-free R-410A refrigerant
  • A high-performance, high-efficiency compressor
  • 5mm SmartCoil condenser coil in select models
  • A factory-installed liquid-line filter dier
  • A high-efficiency condenser coil made of corrugated aluminum fins and rifled refrigeration-grade copper tubing
  • A three-bladed fan and a louvered sound-control top - all of which add up to quieter system performance
  • A louvered cabinet made of heavy-gauge galvanized steel that protects the coil, while its appliance-quality, post-paint finish resists the effects of weather and time
  • An attractive design, finished in an architectural gray color that complements any home environment
  • AHRI certified
Read more
Specs
Application:
HVAC
Type:
Split System
Unit Type:
Condenser R-410A
SEER:
16
Voltage:
208v
230v
Hertz:
60
Phase:
1
Ton:
2.5
Cooling Capacity (BTU):
29000
Horse Power:
1/6
Liquid Line:
3/8"
Suction Line:
7/8"
Weight (lbs):
170 lbs
Warranty:
10 Year Limited Warranty on Parts
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A