Goodman Electric Heat Kit w/ Circuit Breaker (7.00 kW) Zoom

Goodman Electric Heat Kit w/ Circuit Breaker (7.00 kW)

SKU:HKR-08C

Brand: Goodman

Goodman
Qty Price
$74.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
3

Specs

Application: HVAC
Type: Heat Kit
Phase: 1
Nominal Capacity: 7.00 kW
Features: Includes Circuit Breaker
Warranty: 5 Year Limited Warranty on Parts

Description for Goodman HKR-08C

Standard Features

  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Built-in overcurrent protection on all units (as indicated in the Electrical Data)
  • Control circuitry arranged to readily permit staging
  • Factory-installed circuit breakers available on specific models (See Electrical Data)
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust-resistant nickel chromium heat elements
  • ETL Listed
  • Goodman Electric Heat Kit w/ Circuit Breaker (7.00 kW)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons