Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW) Zoom

Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW)

SKU:HKR-10C

Brand: Goodman

Goodman
HKR-10C has been discontinued.
Direct Replacement:
SKU: HKR-10CB
Brand: Goodman
3

Specs

Application: HVAC
Type: Heat Kit
Phase: 1
Nominal Capacity: 9.50 kW
Features: Includes Circuit Breaker
Warranty: 5 Year Limited Warranty on Parts

Description for Goodman HKR-10C

Standard Features

  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Built-in overcurrent protection on all units (as indicated in the Electrical Data)
  • Control circuitry arranged to readily permit staging
  • Factory-installed circuit breakers available on specific models (See Electrical Data)
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust-resistant nickel chromium heat elements
  • ETL Listed
  • Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW)

    REVIEW SNAPSHOT®

    by PowerReviews
    Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW)
     
    5.0

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Primary use:
            • Personal (4)

          Reviewed by 4 customers

          Sort by

          Displaying reviews 1-4

          Back to top

           
          5.0

          Pex was great. Goodman packaging was not

          By Brian O'Connor

          from Burke Va

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW):

                Pex web site was easy and quick to use. The product arrived damaged and the process and pex service people were excellent in ordering a replacement. The goodman packaging caused a high temp switch to break for the original order and the breaker to come loose and chip on the replacement shipment. It was not a critical chip so we used it anyway.

                • Primary use:
                • Personal
                 
                5.0

                Got product I ordered but did not need.

                By Ade

                from Lake Jackson, Tx.

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW):

                      Got product I ordered but did not need. Returned it no problem. No re-stocking charge.

                      • Primary use:
                      • Personal
                       
                      5.0

                      very easy installation.

                      By scotty

                      from ft wayne, in.

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW):

                            Fit just perfect.

                            • Primary use:
                            • Personal
                             
                            5.0

                            Excellent

                            By Pebbles

                            from VA

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW):

                                  Well constructed. Easily adapted to air handler.

                                  • Primary use:
                                  • Personal

                                  Displaying reviews 1-4

                                  Back to top

                                  Q&A: Ask the Questions, share answers

                                  Do you have questions about this product?

                                  get answers from real customers and in-house experts with AnswerBox.

                                  1 Question | 1 Answer
                                  Displaying question 1
                                  • Goodman Electric Heat Kit w/ Circuit Breaker (9.50 kW)

                                    Q:

                                    whats is this for? a package or a air handler
                                    Asked on 10/10/2010 by jas from clewiston, fl

                                    1 answer

                                    • CUSTOMER CARE

                                      A:

                                      It is for use with a Goodman air handler or package unit.

                                      Answered on 10/12/2010 by PexSupply Staff from NY
                                  Displaying question 1

                                  Do you have a question about this product? 

                                  SupplyHouse.com Logo

                                  Join Our Mailing List - Sign up and receive special offers and coupons