Goodman 2.5 - 3 Ton , Multi-Speed Modular Blower Zoom

Goodman 2.5 - 3 Ton , Multi-Speed Modular Blower

SKU:MBR1200AA-1

Brand: Goodman

Goodman
MBR1200AA-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Type: Modular Blower
Multi-Speed
Ton: 3
CFM Range: 940-1100
Horse Power:
?
1/3
Voltage:
?
208/240v
Dimensions: 17.5"W x 21"D x 26"H
Weight (lbs): 72 lbs
Warranty: 10 Year Parts

Description for Goodman MBR1200AA-1

The Goodman® MBE/MBR Modular Blowers are tailor-made for exceptional energy efficiency. When matched with our cased coils for upflow, downflow, and horizontal applications, these two-piece blowers increase both installation and application flexibility.
Features

  • MBR is a multi-speed blower motor speed is easily changed
  • MBE has a variable-speed ECM? blower motor
  • Cooling or heat pump applications: upflow, downflow, and horizontal applications
  • MBR control board includes a fan delay in the cooling mode and is isolated from the air stream
  • CAPF/CHPF coils are equipped with a check flowrater
  • ARI Certified
  • ETL Certified

Goodman 2.5 - 3 Ton , Multi-Speed Modular Blower

Q&A: Ask the Questions, share answers