Goodman 3.5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant Zoom

Goodman 3.5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant

SKU:SSX140421

Brand: Goodman

Goodman
Qty Price
$1,423.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Ton: 3.5
Cooling Capacity (BTU): 42000
Horse Power:
?
1/6
Suction Line: 1-1/8"
Weight (lbs): 207 lbs
Energy Star Rated: Yes
Application: HVAC
Type: Split System
Unit Type: Condenser R-410A
SEER: 14
Voltage:
?
208/230v
Hertz: 60
Phase: 1
Liquid Line: 3/8"
Warranty: Limited Lifetime on Compressor
10 Year Limited Warranty on Parts

Description for Goodman SSX140421

The Goodman® SSX14 14 SEER Central Air Conditioner uses the environmentally friendly refrigerant R-410A and features operating sound levels that are among the best in the heating and air conditioning industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The SSX14 central air conditioner features a high-efficiency Copeland® scroll compressor and is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly cooling performance.
This central air unit can be 14 or 15 SEER, depending on which indoor unit it is paired with. If it is installed with the manufacturer recommended evaporator coil, a Goodman variable speed furnace, variable speed air handler, or variable speed modular blower, and also sometimes a thermostatic expansion valve (TXV), it is a 15 SEER system. A 15 SEER central air conditioning system will reduce your electric bill approximately 7% - 8% more than a 14 SEER central air system.
Features

  • High-efficiency Copeland® scroll compressor with internal pressure relief valve
  • Factory-installed liquid line filter dryer
  • 850 RPM condenser fan motor
  • High-efficiency copper tube/aluminum fin coil
  • R-410A refrigerant charged for 15’ of refrigerant line
  • Brass liquid and suction line service valves
  • Contactor with lug connection
  • ARI Certified
  • ETL Certified

PLEASE NOTE: The product weighs 207 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 3.5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons