Goodman 3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant Zoom

Goodman 3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

SKU:SSX160361

Brand: Goodman

Goodman
Qty Price
$1,478.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-410A
SEER: 16
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 3
Cooling Capacity (BTU): 36000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 7/8"
Weight (lbs): 282 lbs
Warranty: 10 Year Limited Warranty on Parts
Limited Lifetime on Compressor
Energy Star Rated: Yes

Description for Goodman SSX160361

The Goodman SSX16 16 SEER Air Conditioner uses the environmentally friendly refrigerant R410A and features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The SSX16 features a high-efficiency Copeland scroll compressor and is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly performance.
In order to achieve a 16 SEER rating the unit must be match with a variable speed air handler or variable speed gas furnace and with a txv-thermostatic expansion valve . A 16 SEER system will save approximately 7% - 8% more than a 15 SEER system.

Features

  • Outdoor Unit
  • Lifetime Compressor Warranty
  • 10 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • High-efficiency scroll compressor
  • High-quality compressor sound blanket
  • High-and low-pressure switches
  • Factory installed filter dryer
  • 850 RPM condenser fan motor
  • Copper tube enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection

PLEASE NOTE: The product weighs 282 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Goodman 3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    what air handlers do you recommend with the Goodman ssx160361 3-ton unit?
    Asked on 8/1/2011 by cheech from nj

    1 answer

    • CUSTOMER CARE

      A:

      We recommend any 3-ton air handler that uses R410A refrigerant.

      Answered on 8/2/2011 by PexSupply Staff from NY
  • Goodman 3 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    Does this system come with air handler and electric heater.
    Asked on 7/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, they would need to be purchased separately.

      Answered on 7/25/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?