Goodman 3.5 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant Zoom

Goodman 3.5 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

SKU:SSX160421

Brand: Goodman

Goodman
SSX160421 has been discontinued.
Direct Replacement:
SKU: GSX160421
Brand: Goodman
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Condenser R-410A
SEER: 16
Voltage:
?
208v
230v
Hertz: 60
Phase: 1
Ton: 3.5
Cooling Capacity (BTU): 42000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 7/8"
Weight (lbs): 185 lbs
Warranty: 10 Year Limited Warranty on Parts
Limited Lifetime on Compressor
Energy Star Rated: Yes

Description for Goodman SSX160421

The Goodman SSX16 16 SEER Air Conditioner uses the environmentally friendly refrigerant R410A and features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The SSX16 features a high-efficiency Copeland scroll compressor and is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly performance.
In order to achieve a 16 SEER rating the unit must be match with a variable speed air handler or variable speed gas furnace and with a txv-thermostatic expansion valve . A 16 SEER system will save approximately 7% - 8% more than a 15 SEER system.

Features

  • Outdoor Unit
  • Lifetime Compressor Warranty
  • 10 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • High-efficiency scroll compressor
  • High-quality compressor sound blanket
  • High-and low-pressure switches
  • Factory installed filter dryer
  • 850 RPM condenser fan motor
  • Copper tube enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection

PLEASE NOTE: The product weighs 185 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 3.5 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Goodman 3.5 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

    Q:

    I currently have a Goodman heat pump...used in conjuction with a split system set up...It appears just the exterior condensor unit is failing...Do I need to also replace the existing furnace and/or evaporator?
    Asked on 7/3/2011 by Skindoggy from Roseville CA

    1 answer

    • CUSTOMER CARE

      A:

      You should not need to as long as the new condenser is compatible with other system components and has the same refrigerant type.

      Answered on 7/5/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?