Goodman 2 Ton 14 SEER Heat Pump w/ R410A Refrigerant Zoom

Goodman 2 Ton 14 SEER Heat Pump w/ R410A Refrigerant

SKU:SSZ140241

Brand: Goodman

Goodman
SSZ140241 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Heat Pump R-410A
SEER: 14
Voltage:
?
208/230v
Hertz: 60
Phase: 1
Ton: 2
BTU:
?
24000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 3/4"
Weight (lbs): 207 lbs
Warranty: 10 Year Limited Warranty on Parts
Limited Lifetime on Compressor

Description for Goodman SSZ140241

The Goodman® SSZ14 14 SEER Heat Pump uses the environmentally friendly refrigerant R-410A and features operating sound levels that are among the best in the heating and cooling industry. R-410A is chlorine-free to help prevent damage to the ozone layer. With its 14 SEER rating, the SSZ14 will help reduce energy consumption throughout the life of the system.
All Goodman 14 / 15 SEER heat pumps must be installed with a bi-flow thermostatic expansion valve. This valve is installed in front of the indoor evaporator coil inline with the line set piping.
**This product qualifies for a federal energy efficiency tax credit of up to $500 if placed in service from January 1st, 2011 to December 31st, 2011.
Features

  • R-410A environmentally friendly refrigerant
  • High-efficiency Copeland® scroll compressor
  • High- and low-pressure switches
  • High-quality compressor sound blanket
  • 850 RPM condenser fan motor
  • Liquid refrigerant return protection
  • Factory-installed, bi-flow liquid line filter dryer
  • Service valves with sweat connections and gauge ports
  • Copper tube/enhanced aluminum fin coil
  • Reliable time-initiated, temperature-terminated defrost control
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Certified

Goodman 2 Ton 14 SEER Heat Pump w/ R410A Refrigerant

Q&A: Ask the Questions, share answers