Goodman 4 Ton 16 SEER Heat Pump w/ R410A Refrigerant Zoom

Goodman 4 Ton 16 SEER Heat Pump w/ R410A Refrigerant

SKU:SSZ160481

Brand: Goodman

Goodman
SSZ160481 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Type: Split System
Unit Type: Heat Pump R-410A
SEER: 16
Voltage:
?
208/230v
Hertz: 60
Phase: 1
Ton: 4
BTU:
?
48000
Horse Power:
?
1/6
Liquid Line: 3/8"
Suction Line: 1-1/8"
Weight (lbs): 320 lbs
Warranty: 10 Year Limited Warranty on Parts
Limited Lifetime on Compressor

Description for Goodman SSZ160481

The Goodman® SSZ16 16 SEER Heat Pump uses the environmentally friendly refrigerant R-410A and features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The SSZ16 features a high-efficiency Copeland® scroll compressor and is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly performance.
All Goodman 16 SEER heat pumps must be installed with a bi-flow thermostatic expansion valve. This valve is installed in front of the indoor evaporator coil inline with the line set piping.
Features

  • R-410A environmentally friendly refrigerant
  • High-efficiency Copeland® scroll compressor
  • High-quality compressor sound blanket
  • High-pressure switch; low-pressure switch
  • Factory-installed filter dryer
  • 850 RPM condenser fan motor
  • Copper tube/enhanced aluminum fin coil
  • Sweat connection service valves with easy access to gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Certified

Goodman 4 Ton 16 SEER Heat Pump w/ R410A Refrigerant

Q&A: Ask the Questions, share answers