Gorton No. 2 Straight Air Eliminator Zoom
  • 360° View

Gorton No. 2 Straight Air Eliminator

SKU:G2

Brand: Gorton

Gorton
Qty Price
$71.95
/ each
$344.75 / box (5 units x $68.95)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Application: Main Vent
System Type: Steam
Size: 1/2"
Model: Gorton No. 2
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Thread Size: 1/2"

Description for Gorton G2

Gorton No. 2 Straight Air Eliminator

Gorton No. 2 Straight Air Eliminator

REVIEW SNAPSHOT®

by PowerReviews
Gorton No. 2 Straight Air Eliminator
 
4.5

(based on 21 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

90%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Low pressure vent

I saved $750.00 last winter by adding multiple Gorton 2's, insulating the main lines, and adding a vaporstat. Gorton 2's do not like high pressure. They will hiss and spit at...Read complete review

I saved $750.00 last winter by adding multiple Gorton 2's, insulating the main lines, and adding a vaporstat. Gorton 2's do not like high pressure. They will hiss and spit at around 1.6 psi. So for those of you with hissing complaints, lower your pressure and they work fine. If you are unable to lower your existing pressure controller this low, get a vaporstat. Out of the box, my vaporstat was set to on at 3 ounces, and off at 8 ounces. After installing the vaporstat my Gorton 2 hissing problem disappeared.

VS

Most Liked Negative Review

 

Make sure you have the room

I used two of the G2`s for my main venting. I put them on an antler setup. They are huge, so I had to route them up in between the ceiling joists....Read complete review

I used two of the G2`s for my main venting. I put them on an antler setup. They are huge, so I had to route them up in between the ceiling joists. There have been a lot of complaints about hissing/not closing all the way. It is true. No matter what I tried these valves will not close all the way and they both hiss. I will probably be changing them both out once the heating season starts up again.

Reviewed by 21 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Easy to install. Works great.

By MRH

from Portland, ME

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

I installed two of these vents in a 75 year old home with a single pipe steam heat system. It is a relatively large vent and requires more space than you may expect. However, I was prepared based on other published reviews and installed the vents via a self made custom "antler". The vent appears to work as designed. It quickly and quietly vents the system.

 
5.0

Does exactly what it says on the tin

By SS Dean

from Boston, MA

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

High quality product

 
5.0

Great product

By netmouse

from north NJ

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

I've used Gorton vents for years and they are excellent at keeping my steam radiators heating evenly and quietly. Use the charts at their website to know the right size to use and where. Very pleased.

 
5.0

Great Buy

By MickeyD

from Royal Oak, MI

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

Great price, fast delivery and it was exactly as described.

 
5.0

The biggest

By Hollywood

from Troy IL

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

there is not one bigger

 
5.0

Great vent for long mains.

By Double D

from Buffalo, NY

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

The use of this Gorton 2 put me right where I needed to be with the venting of long mains. It took the place of 2 competitive vents with ease.

 
3.0

Inconsistent quality

By Jim

from Gunnison

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

The smart mantra in steam heating is, vent the mains fast, the radiators slow. This is one of, if not the, fastest vents for mains there is, and from my online reading, has a very good reputation in the steam heating industry. But my experience was different. One of two I ordered was sealed shut and did not vent at all. PexSupply promptly sent an apology and replacement. The replacement vented slower than the other. It's main did not heat completely; when I switched the vents, the other one didn't. I increased the anticipator setting to get longer cycles and the difference is less noticeable now.

 
4.0

Works well

By Jim

from Colorado

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

I installed this vent at the end of my 65-foot main steam lines, just before they drop down to return the condensate to the boiler. The old ones were permanently closed and didn't vent. I don't have a lot of steam heating expertise, but this vent is known as a high-capacity and high-quality one for steam mains. As far as I'm aware you can't vent mains too fast. This closes when the steam hits it and is quiet. One of the two vents did arrive nonfunctional, but I don't think that is the manufacturer's fault. It appeared to have been used and returned. PexSupply is exchanging it for a new one and paying the shipping so no big problem.

 
5.0

THE MAIN VENT -- slight rattle ok

By Binnacle

from Jersey City, NJ

Verified Reviewer

Comments about Gorton No. 2 Straight Air Eliminator:

As good as it gets for a steam main air vent. Excellent.

Note that it will rattle or clink slightly when turned in your hand. This is normal. I returned a perfectly good vent before realizing this.

See Gerry Gil's YouTube where he opens one up and you will see why it does this and why it's perfectly ok. Find the video via his web-site as it does not appear in searches.

 
5.0

Main line steam Vent

By Dave B.

from Grosse Ile, MI.

Verified Buyer

Comments about Gorton No. 2 Straight Air Eliminator:

This is one bad boy steam vent!!
...Large and in-charge!

...Only potential drawback could be Space limitations as this unit is slightly over 6"s Tall!
...Creative piping can help with this issue, but a simple diagram as to best placement on single pipe steam applications could do wonders!!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Gorton No. 2 Straight Air Eliminator

    Q:

    I have a 4 story multi-family bldg with a 1 steam pipe setup. How do I figure out what size and how many main air vents I need to use? Is there some formula I can use or is it hit or miss? The local plumbing supply store carries the gorton valves but wasn't much help In recommending which to use.
    Asked on 10/11/2011 by lou from astoria, new York

    1 answer

Displaying question 1

Do you have a question about this product?