Gorton No.4 Angle Vapor Equalizing Valve Zoom
  • 360° View

Gorton No.4 Angle Vapor Equalizing Valve

SKU:G4A

Brand: Gorton

Gorton
Qty Price
$18.15
/ each
$209.40 / box (12 units x $17.45)
In Stock! Ships in 24-48 Hours
(44 Available)
0

Specs

Application: Radiator Vent
System Type: Steam
Model: Gorton No. 4
Size: 1/8"
Mount: Angle
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Gorton G4A


Gorton No.4 Angle Vapor Equalizing Valve

Gorton No.4 Angle Vapor Equalizing Valve

REVIEW SNAPSHOT®

by PowerReviews
Gorton No.4 Angle Vapor Equalizing Valve
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Work great!

By Nix

from Geneva, NY

Verified Buyer

Comments about Gorton No.4 Angle Vapor Equalizing Valve:

We bought our 3800 square foot home, that was built in 1890, in August of 2013. There are 19 radiators on two floors and almost all of them were fitted with adjustable valves, and we just were not getting even heat throughout the house; especially in the rooms farthest from the boiler. So we decided to purchase 19 of these Gorton valves this October, four of them were these No. 4, and they have worked wonderfully so far. The radiators we fitted with the 4 valves have been warming up just enough, but not too much, so the room with the thermostat doesn't get too hot too quickly. Hopefully they continue to work like this through the winter. The only complaint I have is that some of the valves are dirty and look like they've been used before. But that hasn't hindered their performance.

(1 of 1 customers found this review helpful)

 
5.0

best for radiators close to the boiler

By Amit

from Chelmsford, MA

Verified Buyer

Comments about Gorton No.4 Angle Vapor Equalizing Valve:

This is a great valve to use for radiators closest to the boiler. This valve limits the steam usage to its radiator and allows the steam to more quickly reach the radiators further away from the boiler. This is an essential step in balancing the steam flow around the house in order to ensure uniform heating of the house.
Please read my detailed review about Gorton No. 5 valves. Make sure to pick the right type of valve (Angle or Straight) depending on the valve location on your radiator!

Pex shipped my order out the same day and I received it the following day which was very helpful!

Overall Gorton valves are definitely the way to go to optimize your steam heating system. Gorton's website has excellent resources with sample layout for the whole house and suggested valve numbers for various locations in the house

 
5.0

Gorton 4 all worth it

By BioM

from Cliffton, NJ

Verified Reviewer

Comments about Gorton No.4 Angle Vapor Equalizing Valve:

With my steam system perfectly size and in addition of all Gorton 4 on all radiators my boiler runs at 1/2 oz, to say the least very quiet and efficient

 
5.0

Quiet

By Chris J

from NJ

Verified Buyer

Comments about Gorton No.4 Angle Vapor Equalizing Valve:

Quality vent that does not click and clack like a Hoffman style vent.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • Gorton No.4 Angle Vapor Equalizing Valve

    Q:

    How is the number 4 valve different from the number 5 ?
    Asked on 10/15/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Number 4 valves are designed to be installed on radiators in rooms in which a thermostat is located, and on radiators that affect the thermostat. Number 5 valves should be installed on radiators near the boiler and in warm rooms. They have 4-times the venting capacity of number 4 valves.

      Answered on 10/19/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      #5 vent is around 3 times faster than a #4.

      Answered on 2/20/2012 by Chris J from NJ
  • Gorton No.4 Angle Vapor Equalizing Valve

    Q:

    how do you measure the thread size? do yo meaasure the width of the opening? thx
    Asked on 10/11/2010 by dave from red bank nj

    2 answers

    • CUSTOMER CARE

      A:

      The thread is measured by the inside diameter of the pipe.

      Answered on 10/13/2010 by PexSupply Staff from NY
    • A:

      This information is not correct. A measurement of 1/4" clear inside the value stem calls for an 1/8" new valve. I had to run down to my local hardware store to confirm this before ordering as my old valves measure 1/4" clear - and I'm ordering 1/8" new valves. Hope this helps...

      Answered on 12/8/2011 by RD from Providence, RI
Displaying questions 1-2

Do you have a question about this product?