Gorton No. 4, 1/8" Straight Vapor Equalizing Valve Zoom
  • 360° View

Gorton No. 4, 1/8" Straight Vapor Equalizing Valve

SKU:G4S8

Brand: Gorton

Gorton
Qty Price
$20.95
/ each
$239.40 / box (12 units x $19.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Radiator Vent
System Type: Steam
Size: 1/8"
Model: Gorton No. 4
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Gorton G4S8


Gorton No. 4, 1/8" Straight Vapor Equalizing Valve
Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

Gorton No. 4, 1/8" Straight Vapor Equalizing Valve

REVIEW SNAPSHOT®

by PowerReviews
Gorton No. 4, 1/4" Straight Vapor Equalizing Valve
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

nice slow release ,

By nocon

from cape cod ma

Verified Buyer

Comments about Gorton No. 4, 1/8" Straight Vapor Equalizing Valve:

when used alone or with the dan foss RA 2000 its a great product

 
4.0

Just what i needed

By Amateurboiler

from New jersey

Verified Buyer

Comments about Gorton No. 4, 1/8" Straight Vapor Equalizing Valve:

I replaced several 30 yr old inproperly placed valves with the Gorton valves and rebalanced my system. After talking with a plumbing supply store in town i received the recommendation to use these valaves. I totally recommend if your replacing your old, mineral crusted valves.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers