Gorton No. 5. 1/8" Straight Vapor Equalizing Valve Zoom
  • 360° View

Gorton No. 5. 1/8" Straight Vapor Equalizing Valve

SKU:G5S8

Brand: Gorton

Gorton
Qty Price
$19.65
/ each
$226.20 / box (12 units x $18.85)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Radiator Vent
System Type: Steam
Size: 1/8"
Model: Gorton No. 5
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Gorton G5S8


Gorton No. 5. 1/8" Straight Vapor Equalizing Valve
Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

Gorton No. 5. 1/8" Straight Vapor Equalizing Valve

Q&A: Ask the Questions, share answers