Gorton No. 6 1/8" Straight Vapor Equalizing Valve Zoom
  • 360° View

Gorton No. 6 1/8" Straight Vapor Equalizing Valve

SKU:G6S8

Brand: Gorton

Gorton
Qty Price
$19.65
/ each
$226.20 / box (12 units x $18.85)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Radiator Vent
System Type: Steam
Size: 1/8"
Model: Gorton No. 6
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Gorton G6S8


Gorton No. 6 1/8" Straight Vapor Equalizing Valve
Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

Gorton No. 6 1/8" Straight Vapor Equalizing Valve

REVIEW SNAPSHOT®

by PowerReviews
Gorton No. 6 1/8" Straight Vapor Equalizing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works great as expected

By John

from NJ

Verified Buyer

Comments about Gorton No. 6 1/8" Straight Vapor Equalizing Valve:

No issues with the product or the service getting it to my door.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers