Gorton No. C, Angle Vapor Equalizing Valve Zoom
  • 360° View

Gorton No. C, Angle Vapor Equalizing Valve

SKU:GCA

Brand: Gorton

Gorton
Qty Price
$19.95
/ each
$227.40 / box (12 units x $18.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Radiator Vent
System Type: Steam
Size: 1/8"
Model: Gorton No. C
Mount: Angle
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Gorton GCA


Gorton No. C, Angle Vapor Equalizing Valve
Size: 1/8"
Type: Angle
Adjustability: Non-Adjustable

Gorton No. C, Angle Vapor Equalizing Valve

REVIEW SNAPSHOT®

by PowerReviews
Gorton No. C, Angle Vapor Equalizing Valve
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Great Product and Service

By John

from Long Beach, NY

Verified Buyer

Comments about Gorton No. C, Angle Vapor Equalizing Valve:

Product performed as expected. Shipment was extremely fast!

 
5.0

Same quality item and wondefful price

By BB

from Scranton, Pa.

Verified Buyer

Comments about Gorton No. C, Angle Vapor Equalizing Valve:

Kind of self explanitory. but a great price.

 
5.0

I order a lot from Supply House.

By Yoski

from Edison, nj

Verified Buyer

Comments about Gorton No. C, Angle Vapor Equalizing Valve:

All products and service here i have been very happy with. prices are the best

 
5.0

High quality product

By Burt

from Chicago, IL

Verified Buyer

Comments about Gorton No. C, Angle Vapor Equalizing Valve:

My boiler guy recommends these as the best air vents for the radiators in my building. They allow me to moderate the steam heat generated in each section of the building based upon their distance from the boiler and the size of the vent. I've replaced each air vent with a Gorton for each radiator. No complaints. I'm hoping that this will keep the tenants happy and also help my heating/gas bills.

 
5.0

quality product & quiet operation

By DrewB

from Boston, MA

Verified Reviewer

Comments about Gorton No. C, Angle Vapor Equalizing Valve:

This model does exactly what it should and it does it quietly with no hissing or clicking. After only a year of using variable valves they started to make noise and no longer opened repeatably causing the heat to be unbalanced throughout the house. I replaced all the variable valves with these and now have quite and even heat everywhere.

(1 of 1 customers found this review helpful)

 
5.0

Very quiet

By Nobu

from Forest Hills, NY

Verified Buyer

Comments about Gorton No. C, Angle Vapor Equalizing Valve:

I love this product. Hissing sound from our steam radiator has gone away.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers