Description
Gorton No. C, 1/4" Straight Vapor Equalizing Valve
Size: 1/4"
Type: Straight
Adjustability: Non-Adjustable
Read more
Manuals (1)
Specs
Application:
Radiator Vent
System Type:
Steam
Size:
1/4"
Model:
Gorton No. C
Mount:
Straight
Adjustability:
Non-Adjustable
Body Pattern:
Straight
Material:
Steel
Thread Type:
Male
Temperature Range (F):
140°-240°F
Max Temp (F):
240°F
Min Temp (F):
140°F
Thread Size:
1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A