Gorton No. D, 1/8" Straight Vapor Equalizing Valve Zoom
  • 360° View

Gorton No. D, 1/8" Straight Vapor Equalizing Valve

SKU:GDS8

Brand: Gorton

Gorton
Qty Price
$21.45
/ each
$246.60 / box (12 units x $20.55)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Radiator Vent
System Type: Steam
Size: 1/8"
Model: Gorton No. D
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Gorton GDS8


Gorton No. D, 1/8" Straight Vapor Equalizing Valve
Size: 1/8"
Type: Straight
Adjustability: Non-Adjustable

Gorton No. D, 1/8" Straight Vapor Equalizing Valve

REVIEW SNAPSHOT®

by PowerReviews
Gorton No. D, 1/8" Straight Vapor Equalizing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Loved this item!

By Pathfinder Paula

from Milford MA

Verified Buyer

Comments about Gorton No. D, 1/8" Straight Vapor Equalizing Valve:

I have a radiator at the end of the heating line. Two plumbers told me I had the right valve on the radiator, but the kitchen would not heat unless the overall house temp was being raised 8-10 degrees. So I did some research, found this valve and talked to the manufacturer. They very helpfully directed me to Supply House. I bought this valve and PROBLEM SOLVED! So I bought another to have on hand. The item is a very good quality and the speed of shipment was excellent. Perfect item for an older home with a radiator far from the furnace.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • Gorton No. D, 1/4" Straight Vapor Equalizing Valve

    Q:

    What is the actual diameter of the body of this valve?
    Asked on 7/8/2012 by D

    3 answers

    • VERIFIED BUYER

      A:

      The diameter is 2”

      Answered on 7/8/2012 by Anonymous
    • VERIFIED BUYER

      A:

      the valve is 2" in diameter

      Answered on 7/8/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Actual body diameter is less than 3" i believe (i no longer live where i
      installed these)...in the picture shown the threads on the bottom are 1/4"
      NPT, so that should give you an idea about the size ratio...also, if body
      diameter is an issue, go with the angled valve if it is being installed
      directly on a radiator.

      Answered on 7/9/2012 by Anonymous
Displaying question 1

Do you have a question about this product?