KP150 Sump Pump - 1/4 HP, 10ft power cord, 3/8" solids handling Zoom

KP150 Sump Pump - 1/4 HP, 10ft power cord, 3/8" solids handling

SKU:011DC001

Brand: Grundfos

Grundfos
Qty Price
$332.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/4
Voltage:
?
115v
Cord Length: 10 ft
Solids Size: 3/8" max
Discharge: 1-1/4" FNPT
Flow at 5 FT Head: 35 GPM
Flow at 10 FT Head: 25 GPM
Flow at 15 FT Head: 12 GPM
Shutoff Head (ft.): 31

Description for Grundfos 011DC001

  • 1/4 HP
  • 10 ft. power cord
  • 3/8" solids handling
  • 115 volt
  • without float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.

KP150 Sump Pump - 1/4 HP, 10ft power cord, 3/8" solids handling

REVIEW SNAPSHOT®

by PowerReviews
GrundfosKP150 Sump Pump - 1/4 HP, 10ft power cord, 3/8" solids handling
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Excellent pump!

By Jamilks

from Big Island, Hawaii

Verified Reviewer

Comments about KP150 Sump Pump - 1/4 HP, 10ft power cord, 3/8" solids handling:

I use this pump to run a waterfall and have used it to drain a Pool. It is quiet and handles solids well. The only issue I've had is the 1 1/4" fitting being a size not commonly used in the Pool/Spa industry so it takes a combination of adapters to use it. The only other issue might be that it is pricey but then that may be as is for a quality product.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers